Shop NEWHOUSE LIGHTING
See all product information
Create Account
Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs
- Mfr # CSTRINGLEDDIM
- Zoro # G400429026
product price:Â
$
92.69
/ea
Key Features
Housing Finish
Black
Fixture Length
48 FT
Includes
Dimmer, Remote control, 16 filament style LED bulbs
Weight
7.55 lb
Application
Outdoor/indoor lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSTRINGLEDDIM
- Zoro #
- G400429026
- UPC #
- 726843012443
- Country of Origin
- China
- Housing Finish
- Black
- Includes
- Dimmer, Remote control, 16 filament style LED bulbs
- Weight
- 7.55 lb
- Application
- Outdoor/indoor lighting
- Voltage
- 120V
- Standards
- UL
- Special Features
- Weather-resistant
- Bulb Technology
- LED
- Item
- Outdoor 48 ft. Plug-In LED String Light with Wireless 265W Dimmer, Remote Control, 16 1W S14 Edison Bulbs, Black
- Number of LEDs
- 16
- Light Color
- Warm White
- Max. Fixture Wattage
- 1 Watt
- Description/Special Features
- Outdoor, Indoor
Dimensions
- Fixture Length
- 48 FT
Description
Convenience meets fashion with these new LED outdoor string lights with included remote controlled dimmer from Newhouse Lighting! Kick back and hit the remote to turn on, off or dim your gorgeous energy-efficient LED string lights. Each string light with LED bulbs consumes 30-watts total or 2-watts per bulb. The dimmer max wattage is rated at 150-watts, so it can handle up to 5 Newhouse Lighting 48ft LED string light sets (Model: CSTRINGLED18). Note: DO NOT pair with incandescent lights as this will draw too much power and potentially damage the dimmer module. The heavy-duty wiring is built to handle harsh weather and hang from any outdoor location using the robust built-in loops. If you need string light hanging material, please search for model: STRINGKIT. This string light with dimmer package includes 16 LED filament style lights bulb giving you one extra replacement for any accidents. Should you need more in the future, please check out model: S14LED18 - they are the go to replacement LED string light bulb in the market! Newhouse Lighting: Defining Life's Brighter Moments WARNING: This product may expose you to chemicals known to the State of California to cause cancer or reproductive harm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.