Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Landscaping Light, 13W, 1820 Lumens, Adj CCT 3000K-5000K, Ground Stake Mount, 4PK
- Mfr # BLT-FL17-13WBH5DA1-BR30/40/50
- Zoro # G211254091
product price:
$
179.99
/pk of 4, $45.00/ea
Free Shipping & Returns
Key Features
Color Temp.
3000 K, 4000 K, 5000 K
Fixture Voltage
120V AC to 277V AC
Lumens
1820 LM
Fixture Length
6.3"
Fixture Height
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLT-FL17-13WBH5DA1-BR30/40/50
- Zoro #
- G211254091
- UPC #
- 850048885189
- Country of Origin
- China
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Fixture Voltage
- 120V AC to 277V AC
- Watts
- 13W
- Lumens
- 1820 LM
- IP Rating
- IP65
- CRI
- >80
- Housing Color
- Bronze
- Housing Material
- Die-Cast Aluminum
- Beam Angle
- 85 Degrees
Dimensions
- Fixture Length
- 6.3"
- Fixture Height
- 11"
- Fixture Width
- 4"
Description
Beyond LEDs Boise 2nd Gen Landscaping lights are the best solutions to replace HID lamps. Superior performance and robust design make this product suitable for any general purpose landscape lighting application such as garden, signage and accent lighting in heavy commercial and residential applications. Its great for lighting flags, monuments, steeples and bridges.
- •Up to 135 Lumens per watt.
- •Adjustable CCT 3000K/4000K/5000K.
- •Ground Stake mounting.
- •Die-Cast Aluminum Housing.
- •Instant start, NO flickering, NO humming
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.