Business 110 CBS110-5T-D Ethernet Switch
- Mfr # CBS1105TDNA
- Zoro # G400487125
product price:Â
$
64.40
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage
230V AC, 120V AC
Description/Special Features
Fanless
Number of Ports
5
Width
4.3"
Mounting
Wall Mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS1105TDNA
- Zoro #
- G400487125
- UPC #
- 889728326018
- Country of Origin
- Unknown
- Item
- Ethernet Switch
- Input Voltage
- 230V AC, 120V AC
- Description/Special Features
- Fanless
- Number of Ports
- 5
- Mounting
- Wall Mountable
- Includes
- Business 110 CBS110-5T-D Ethernet Switch, Power Cord or Adapter, Quick Start Guide, Mounting Kit
- Ethernet Technology
- Gigabit Ethernet
- Networking Standards
- IEEE 802.1p, IEEE 802.3x, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z, IEEE 802.3, IEEE 802.3af, IEEE 802.3az
- Network Technology
- 10/100/1000Base-T
- Application
- Office
- Series
- 110
- Network (RJ-45)
- Yes
- Port/Expansion Slot Details
- 5 x Gigabit Ethernet Network
- Green Environmental Attribute
- Environmentally Friendly
- Frequency
- 60 Hz, 50 Hz
- Power Consumption
- 2.74 W
- Power Source
- Power Supply
- Media Type Supported
- Twisted Pair
- Manageable
- No
- Package Contents
- Business 110 CBS110-5T-D Ethernet Switch, Power Cord or Adapter, Quick Start Guide, Mounting Kit
- Layer Supported
- 2
- Mounting Type
- Desktop, Wall Mountable
- Product Line
- Business
- Environmentally Friendly
- Yes
Dimensions
- Width
- 4.3"
- Depth
- 3"
- Height
- 1.2"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.