Ax3000 Gigabit Mesh Wi-Fi 6 Router
- Mfr # WR3000
- Zoro # G323943371
product price:Â
$
78.59
/ea
Key Features
Length
4.3 in
5 GHz Wi-Fi Speed
2402 Mbps
5 GHz Wi-Fi Sterams
2T2R (2x2 MIMO)
Beamforming
Yes
DDR/Ram
128 MB (1 Gbit) DDR3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WR3000
- Zoro #
- G323943371
- UPC #
- 193138072831
- Country of Origin
- China
Dimensions
- Length
- 4.3 in
- Height
- 1.4 in
- Width
- 7.25 in
Details
- 5 GHz Wi-Fi Speed
- 2402 Mbps
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- Beamforming
- Yes
- DDR/Ram
- 128 MB (1 Gbit) DDR3
- Range Performance
- Max: 200 m (656 ft)
- CPU
- 1.2 GHz Dual-Core
- Item
- Plastic
- Application
- Wi-Fi
- 2.4 GHz Wi-Fi Speed
- 574 Mbps
- Flash/Rom
- 128 MB (1 Gbit) NAND
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- Material
- Plastic
- Power Interface
- DC Jack
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, PPTP, L2TP
- Wi-Fi Antennas
- 4x Fixed
- Ethernet Ports
- 4x Gigabit RJ45 Ports
- Power Input
- 12V ~1A
- For Use With
- Wired or Wireless Connection
- Color
- Black
Description
Ax3000 Gigabit Dual Band Wi-Fi 6 Mesh Router, Chipset MT7981BA+MT7976CN+MT7531AE, 802.11ax/ac/a/b/g/n, 2402Mbps at 5GHz + 574Mbps at 2.4GHz, 4 10/100/1000Mbps Ports, 4 x 5dBi fixed antennas, WiFi router/AP/ Repeater/WISP Mode, PPTP/L2TP/OpenVPN/WireGuard, MU-MIMO, Guest network, WPS, DDNS, IPv6, IPTV, WOL, WPA3, TR069/TR098/TR111/TR181, Cudy Mesh, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.