Shop PYLE

Usb Interface 24Bit/96Khz

  • Mfr # PDUSBPP10
  • Zoro # G400680762

product price: 
$
50.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PDUSBPP10
Zoro #
G400680762
UPC #
842893116099
Country of Origin
China

Description

Features: - Universal USB Microphone Adapter - Allows the Use of XLR Microphones on Your Computer - Simple ‘Plug-and-Play’ Operation - Provides +48V Phantom Power - Connects to Computer via Included USB Cable - Adjustable Headphone Volume & Mix Audio Control - Compact, Mini USB Audio Interface Design - Universal Computer Compatibility: Works with PC, Mac, Linux - For Home, Office & Business Use What’s in the Box: - Mic Adaptor - USB Cable Technical Specs: - Connection Interface: USB Mini 2.0, Powered / XLR, 3-Pin - Frequency Response: 20-20kHz - Mic Gain: -15dB (22dB Max) - S/N Ratio: 90dB - Dynamic Range: 100dB - T.H.D.: 0.9% - Bit Depth: 24 bit - Sampling Rate: up to 96kHz - Construction Material: Engineered Aluminum Alloy - Computer Operating System Support: Windows XP, Vista, 7, 8, 10, Mac OS X, Linux - Power Output: USB-Powered, 500 mA - USB Cable Length: 5.9’ ft. - Dimensions (L x W x H): 5.7’’ x 1.14’’ x 1.14’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.