Shop PYLE
Create Account
Square Base Microphone Stand with Mic Clip
- Mfr # PMKS61
- Zoro # G724081993
product price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMKS61
- Zoro #
- G724081993
- UPC #
- 842893170923
- Country of Origin
- China
Description
IDEAL FOR ANY SETTING - Ideal for both studio and concert settings, this mic stand model is designed to provide optimal pickup. It includes a microphone clip and cable clip, offering a complete package for professionals and amateurs alike. | ADJUSTABLE HEIGHT FOR COMFORT - Experience quick and easy height adjustments from 36.2 in - 63.38 in (3 ft - 5.28 ft.), making this microphone stand floor is ideal for any performance setting, whether you're in the studio or on stage. | STURDY SQUARE BASE DESIGN - The studio mic stand has a solid die-cast squared stand base (12.80 in x 7.48 in-inches) that provides exceptional stability and precise balance, designed to keep your microphone secure and steady throughout performances. | SUITABLE FOR VARIOUS MICROPHONES - Compatible with microphones with a 5/8 in screw adapter, this heavy duty mic stand includes a universal USA standard 5/8 in mic adapter and cable clip, making it versatile and easy to use for any professional setup. | HIGH-QUALITY CONSTRUCTION MATERIAL - Built with sturdy and durable steel, this adjustable mic stand boasts a construction material of steel alloy, with a 3mm thick door and 2mm thick body. Its stain-resistant powder coat finish ensures longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.