Shop NUTRICHEF

Nonstick Cookie Sheet Baking Pan, NC2TRBL, PR

  • Mfr # NC2TRBL
  • Zoro # G400681752

product price: 
$
21.99
/pr

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NC2TRBL
Zoro #
G400681752
UPC #
842893126937
Country of Origin
China

Description

Features: - Professional Home Kitchen Bake Pans - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie Sheet Oven Pan Style - Attractive, Stylish Metallic Coating - Non-Stick Coated Layer Surface - Dishwasher Safe - Long-Lasting, Stain-Resistant & Easy-to-Clean - Premium Food Grade Bake Pan Construction - Space-Saving Stackable Wide Tray Pan Design - Not Recommended for Microwave and Any Appliances that Use Fire - Ideal Use for Baking Cake, Cookie, Bread, Brownies, Lasagna, etc. - Used with Kitchen Ovens, Countertop Convection Ovens, Toaster Ovens - Great for Food Prep, Serving, Pastry Dessert Baking - PFOA, PFOS, PTFE Free What’s in the Box: - (1) Large Bake Pan - (1) Medium Bake Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Metal Tray Thickness: 0.7mm - Construction Material: Engineered Carbon Steel Metal Alloy - Large Bake Pan Size (L x W x H): 15.7’’ x 11.0’’ x 1.1’’ -inches - Medium Bake Pan Size (L x W x H): 13.6’’ x 9.7’’ x 1.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.