Industrial Bench Scales, SS, 30 lb
- Mfr # WS 30aM
- Zoro # G023359014
product price:Â
$
1,202.99
/ea
Free Shipping & Returns
Key Features
Series
W
Weighing Surface Width
9 3/4 in
Weight Capacity - Imperial
30 lb
Overall Depth
9 3/4 in
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS 30aM
- Zoro #
- G023359014
- UPC #
- 0840886111700
- Country of Origin
- China
- Series
- W
- Weight Capacity - Imperial
- 30 lb
- Compatible Manufacturer Part Number
- Universal
- IP Rating
- IP68
- Weighing Surface Material
- Stainless Steel
- Standards
- Measurement Canada Approved, NSF
- Scale Graduations
- 0.005 lb/0.002 kg
- Scale Mechanism
- Digital
- Weight Capacity - Metric
- 15 kg
- Calibration Certificate
- Statement of Accuracy
- Body Material
- Stainless Steel
- Scale Use Location
- Industrial
- Compatible Product Type
- Universal
- Item
- Industrial Bench Scales
- NTEP Rating
- NTEP Rated
- NEC Rating
- Not NEC Rated
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- Product Type
- Food Scale
- Washdown
- Yes
Dimensions
- Weighing Surface Width
- 9 3/4 in
- Overall Depth
- 9 3/4 in
- Overall Height
- 3 3/4 in
- Weighing Surface Depth
- 9 3/4 in
- Overall Width
- 9 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 9 3/4 in, Weighing Surface Width 9 3/4 in, Weighing Units kg, lb, Scale Graduations 0.005 lb/0.002 kg, Overall Width 9 3/4 in, Overall Depth 9 3/4 in, Overall Height 3 3/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.