Pipe
- Mfr # ZFBSVP06S05
- Zoro # G400721991
product price:Â
$
725.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A888 Annex A1, CISPI 301 Annex A1
Wall Thickness
0.19 in
Side B Gender
Male
Application
Non-Potable Water
Thread Configuration
Unthreaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZFBSVP06S05
- Zoro #
- G400721991
- UPC #
- 810074088718
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 0.19 in
- Overall Length
- 5 ft
- Nominal Pipe Size
- 6 in
- Outside Diameter
- 6 3/8 in
- Inside Diameter
- 6 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Pipe, Application Waste Water, Finish/Coating Epoxy Coated, Gravity Flow Yes, Inside Diameter 6 in, Manufacture Location Globally Sourced, Material Cast Iron, Material Grade Grade B, Maximum Operating Pressure 20 psi @ 140 Degrees F, Maximum Operating Temperature 205 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 6 in, Outside Diameter 6 3/8 in, Overall Length 5 ft, Resistance Properties Chermical-Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.