Shop TRUE
See all product information
Create Account
Thermometer, Black; Gray, 2 in W
- Mfr # 925507
- Zoro # G4009218
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Gray
For Use With
Freezers, Refrigerators
Fits Brand
True
For Use With Mfr. Model Number
GDM-23,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
Product Type
Thermometer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 925507
- Zoro #
- G4009218
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2 in
Details
- Color
- Black, Gray
- For Use With
- Freezers, Refrigerators
- Fits Brand
- True
- Item
- Thermometer
- For Use With Mfr. Model Number
- GDM-23,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Product Type
- Thermometer
- Compatible with Manufacturer Model Number
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible Manufacturer Model Number
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible with Manufacturer Model No.
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible with Mfr. Model No.
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- For Use with Mfr Model Number
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible Manufacturer Part Number
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible Pump Manufacturer Part Number
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- Compatible Mfr. Model Number
- GDM-23,T Series,T-12,T-12F,T-12FG,T-12G,T-17F-2,T-19,T-19-FZ,T-19-G-1,T-19E,T-19F,T-19FZ,T-19G,T-23,T-23-1-G-1,T-23-2,T-23DT,T-23DT-1-G-1,T-23DT-G,T-23F,T-23F-1-G-1,T-23F-2,T-23FG,T-23FG-2,T-23FZ,T-23G,T-23G-2,T-35,T-35F,T-35FG,T-35FZ,T-35G,T-43,T-43F,T-49,T-49-2-G-2,T-49-4,T-49-4PT,T-49DT,T-49DT-1G-1,T-49DT-4,T-49DT-G,T-49F,T-49F-2-G-2,T-49F-4,T-49FG,T-49FZ,T-49G,T-49G-4,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,T-72,T-72-3-G-3,T-72-6,T-72F,T-72F-6,T-72FG,T-72FZ,T-72G,T-72G-6,T23G-PT-LD,TC-23,TC-23G,TC-49,TC-49G,TC-72,TC-72G,TD-69G,TMC-49,TS-23F,TS-23F-2,TS23,TSD-33,TSD-33G,TSD-47,TSD-47G,TSD-69
- For Manufacturer Part Number
- Compatible with Mfr. Model Number
- Compatible Product Type
- Freezers, Refrigerators
Description
Thermometer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.