Fusion Computer Table Center Leg- Black
- Mfr # MCLCNTR28BK
- Zoro # G105740402
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
5
Width
28
Material
Metal
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCLCNTR28BK
- Zoro #
- G105740402
- UPC #
- 843532001516
- Country of Origin
- Multiple
- Color
- Black
- Material
- Metal
- Item
- Fusion Desk Legs
- Features
- Weight
- 10
Dimensions
- Height
- 5
- Width
- 28
- Length
- 3
Description
This Fusion Center Leg is part of a complete desk. It is designed to be used in conjunction with Fusion C-Legs when creating a table or desk longer than 84-inches. Place in the center of these longer tables for extra stability and support without sacrificing aesthetic appeal. The leg is constructed of a sturdy metal with a stylish black finish to match any decor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.