Shop BEING SCIENTIFIC
See all product information
Create Account
Spring Wire Rack
- Mfr # P30003
- Zoro # G401212627
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
Material
Stainless Steel
For Use With
BEING BIS-3 Shaker
Includes
Thumb Screws
Product Type
Spring Wire Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P30003
- Zoro #
- G401212627
- UPC #
- -
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Overall Width
- 17 3/4 in
- Overall Length
- 17 3/4 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Details
- Item
- Spring Wire Rack
- Material
- Stainless Steel
- For Use With
- BEING BIS-3 Shaker
- Includes
- Thumb Screws
- Product Type
- Spring Wire Rack
- Shell Material
- Stainless Steel
Description
Spring Wire Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.