TDS Meter, 4 cm W, 3 1/8 cm H

  • Mfr # 3563408
  • Zoro # G5528373
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
(4) AAA Batteries
Display
Dual Line LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3563408
Zoro #
G5528373
UPC #
-
Country of Origin
China
Item
TDS Meter
Includes
(4) AAA Batteries
Display
Dual Line LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Calibration
1 or 2 points
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Standards
IP67
Auto Power Off
Auto Power Off
Operating Temp. Range (C)
0 Degrees to 50 Degrees C
Temp. Resolution
0.01 ppt, 0.1 ppm, 1 ppm
TDS Resolution
0.01 mg/L, 0.1 mg/L, 1 mg/L
Interface
None
Number of Tests
0
ORP Range
-1000 to 1000mV
Temperature Compensation Range
32 Degrees to 122 Degrees F
TDS Range
0 to 10 ppt
TDS Accuracy
+/-1% FS
Electric Conductivity Range
- 1999.9mV to + 1999.9 mV, '- 1999mV to + 1999 mV
Memory
No
Temp. Accuracy
+/-1% full scale
Accuracy
1 %
Product Type
TDS Meter
Test Parameters
Temperature, Total Dissolved Solids
Display Type
Digital
Temperature Accuracy
+/-1% FS
Display Temperature - Minimum
32 Degrees F
Calibration Points
2
Display Temperature - Maximum
122 Degrees F
Operating Temperature - Maximum
122 Degrees F
Data Logging Included
No Data Recorded
Temperature Compensation
Automatic
TDS Concentration Range - Maximum
10 ppt
TDS Concentration Range - Minimum
0 ppt
Temperature Resolution
0.1 Degrees F
Operating Temperature - Minimum
32 Degrees F
Interface Type
No Wired Interface
Power Source - TS Only
AAA Batteries
Power Source - old
AAA Batteries

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
4 cm
Overall Height
3 1/8 cm
Manufacturer Warranty Length
2 yr
Overall Depth
17 3/4 cm

Description

TDS Meter,32 to 122 Degrees,0 to 10 ppt

Ratings & reviews