Shop KYOCERA
See all product information
Create Account
Replaceable Drill Tip, PVD Carbide
- Mfr # DA1610MGMPR1525
- Zoro # G401773715
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Maximum Groove Width
0.0311"
Maximum Insert Width
0.1575"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA1610MGMPR1525
- Zoro #
- G401773715
- UPC #
- -
- Country of Origin
- Japan
- Item
- Replaceable Drill Tip
Dimensions
- Maximum Groove Width
- 0.0311"
- Maximum Insert Width
- 0.1575"
Description
Replaceable Drill Tip
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.