Shop WIDIA

Diamond Turning Insert, Diamond, 3/8 in

  • Mfr # 3883508
  • Zoro # G3928195

product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Insert Size
0.3750"
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
CCGW
Insert Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883508
Zoro #
G3928195
UPC #
4021169800122
Country of Origin
United States
Item
Diamond Turning Insert
Grade
WBH10P
Inscribed Circle
3/8 in
Insert Style
CCGW
Insert Shape
Diamond
Style
CCGW
Insert Material
Carbide
Chip-Breaker
No
ISO Number
CCGW09T308S01015MT
Mounting Style
Taper Screw
Cutting Direction
Neutral
Coating
TiAlN
Included Angle
80 Degrees
Material Grade - Machining
Low CBN
Material - Machining
CBN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Primary Material Application
Hardened Steel
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Cutting Application
Turning
Manufacturer Grade
WBH10P
Shape
Rhombic
Cutting Edge
Chamfered and Rounded
ANSI Code
CCGW3252S0415MT
Clearance Angle
7 Degrees
Cutting Material Coverage
Multi-Tip
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Insert Thickness
0.1570"
Mounting Hole Dia.
0.1730"
Corner Radius
1/32 in
Cutting Edge Length
9.67mm
Thickness
0.1570 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, AlTiN, ANSI Code CCGW3252S0415MT, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.