Shop AVERY
See all product information
Create Account
Divider, Ri, 15Tab, B&W, 6Pk
- Mfr # AVE11825
- Zoro # G401821423
product price:Â
$
31.55
/pk of 6, $5.26/ea
Key Features
Features
Hole-punched, Printable, Customizable, Pre-printed, Hole Reinforcement, Heavyweight, Tear Resistant, Reinforced Edges, Sturdy, Double-sided
Material
Paper
Divider Color
White
Tab Color
White
Width
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE11825
- Zoro #
- G401821423
- UPC #
- 72782118259
- Country of Origin
- Mexico
- Item
- Index Divider
- Features
- Hole-punched, Printable, Customizable, Pre-printed, Hole Reinforcement, Heavyweight, Tear Resistant, Reinforced Edges, Sturdy, Double-sided
- Material
- Paper
- Divider Color
- White
- Tab Color
- White
Dimensions
- Width
- 8.5 in
Description
Organize your documents quickly and easily using these Ready Index Dividers with customizable table of contents. No tab inserts or labels are needed. Double-sided section title page and tab dividers provide the flexibility to use the dividers in either a portrait or landscape format. White tabs feature the numbers 1 through 15 preprinted in black for easy access. Heavyweight paper, double-sided reinforced holes and extended tab reinforcements provide added durability. Dividers are great for project binders, meeting materials, reference or training manuals, archiving and more. Easily customize your table of contents page with a logo, name, date or project title using free online templates and designs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.