DIVIDERS, A-Z, 26TABS, ARCHED, 12PK
- Mfr # AVE11844
- Zoro # G223365310
product price:Â
$
7.49
/pk of 12, $0.62/ea
Sold in multiples of 2Â pks for
$14.98
Key Features
Tab Title
A-Z
Printer Compatibility
Laser, Inkjet
Type
Printed
Width
8-1/2 in
Printed Title Type
Alphabet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE11844
- Zoro #
- G223365310
- UPC #
- 72782118440
- Country of Origin
- Mexico
- Item
- Index Divider
- Tab Title
- A-Z
- Printer Compatibility
- Laser, Inkjet
- Type
- Printed
- Printed Title Type
- Alphabet
- Number of Tabs
- 26
- Sheet Standard
- Letter
- Features
- Hole-punched, Heavyweight, Sturdy, Customizable, Pre-printed, Printable, Hole Reinforcement, Double-sided
- Divider Color
- White
- Material
- Paper
- Number of Dividers
- 26
- Color
- White
- Number of Holes Punched
- 3
- Tab Color
- Multicolor
Dimensions
- Width
- 8-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Thickness
- 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.