CD1303
- Mfr # CD1303
- Zoro # G401917355
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Blade Width
18.288mm
Body Diameter
1.2598"
Blade Style
KGDF
Bore Diameter
4.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD1303
- Zoro #
- G401917355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Width
- 18.288mm
- Body Diameter
- 1.2598"
- Bore Diameter
- 4.00mm
Details
- Item
- CD1303
- Blade Style
- KGDF
Description
CD1303
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.