Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538096
- Zoro # G3778991
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Shank Dia.
1-1/4 in
Shank Length
2.3622 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538096
- Zoro #
- G3778991
- UPC #
- 4050839894994
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF1280R5SLR125E
- ISO Number
- TCF1280R5SLR125E
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Shank Length
- 2.3622 in
- Overall Length
- 10.1632 in
- Flute Length
- 7.4470 in
- Min. Drill Dia.
- 1-9/32 in
- Max. Drilling Depth
- 6.4510 in
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 10.1632 in
- Seat Size
- E
- Length
- 10.1632 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 6.4510 in, TCF1280R5SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.