J Hook
- Mfr # 413091-00001
- Zoro # G402230798
product price:Â
$
10.45
/ea
Key Features
For Use With
Vulcan Oven 7000 Series, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30c, Gh45, Gh45/72, Gh56, Gh56s, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045c, Gh60t, Gh60t/45, Gh60t/72, Gh6c, Gh6s, Gh6t45c, Gh72, Gh72/45, Ghm3/72, Ghm6, Hcb040
Fits Brand
Hobart; Vulcan
Type
Threaded
Width
0.75 in
Length
3.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 413091-00001
- Zoro #
- G402230798
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.75 in
- Length
- 3.50 in
- Height
- 3.50 in
Details
- Item
- J Hook
- For Use With
- Vulcan Oven 7000 Series, Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30c, Gh45, Gh45/72, Gh56, Gh56s, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045c, Gh60t, Gh60t/45, Gh60t/72, Gh6c, Gh6s, Gh6t45c, Gh72, Gh72/45, Ghm3/72, Ghm6, Hcb040
- Fits Brand
- Hobart; Vulcan
- Type
- Threaded
Description
"J" Hook, Threaded, 3-3/4";Vulcan Oven 7000 Series, ;Gh3/72, Gh3/72C, Gh3/72S, Gh30, Gh30C, Gh45, Gh45/72, Gh56,;Gh56S, Gh6, Gh60, Gh60/45, Gh60/72, Gh6045C, Gh60T,;Gh60T/45, Gh60T/72, Gh6C, Gh6S, Gh6T45C, Gh72, Gh72/45,;Ghm3/72, Ghm6, Hcb040
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.