14 in. x 14 in. Stainless Steel Rice Warmer Stand with Wheels
- Mfr # AMG RW-1414-Z
- Zoro # G315559863
Key Features
Specifications
Details
- MFR #
- AMG RW-1414-Z
- Zoro #
- G315559863
- UPC #
- -
- Country of Origin
- China
- Item
- Rice Warmer Stand
- Standards
- NSF
- Material
- 430 Stainless Steel
- Includes
- Casters
- Color
- Stainless Steel
- Leg material
- Galvanized Steel
- Undershelf material
- Galvanized Steel
Dimensions
- Width
- 14 in
- Length
- 14 in
- Undershelf dimensions
- 12.5 in. x 12.5 in.
- Thickness
- 18 Gauge
- Casters diameter
- 4 in.
Description
The AmGood Commercial Stainless Steel Rice Warmer Stand is built for high-traffic environments such as restaurants, hospitals, hotels, and schools. Measuring 14 in. side-to-side x 14 in. front-to-back x 31 in. height, this stand is designed to support most large-capacity rice warmers and cookers, providing a sturdy and reliable platform.Constructed from 18-gauge type 430 stainless steel, the stand features two durable shelves with stainless steel sockets for added reinforcement. It is equipped with a set of four swivel casters, two of which have side brakes, allowing for smooth mobility and secure positioning when needed.This rice warmer stand ships knocked down in a secure carton box for easy assembly and maintenance. Its compact footprint and sturdy build make it an essential addition to any commercial kitchen.Key Features:Overall dimensions: 14 in. side-to-side x 14 in. front-to-back x 31 in. height.Made from 18-gauge, 430 stainless steel with two shelves for added storage and durability.Four swivel casters, including two with side brakes for controlled mobility and stability.Designed to accommodate most large-capacity rice warmers and cookers in commercial kitchens.NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.This rice warmer stand offers a practical, durable, and space-efficient solution for professional food service operations.
- Overall dimensions: 14 in. (side-to-side) x 14 in. (front-to-back) x 31 in. (height).
- Made from 18-gauge, 430 stainless steel with two shelves for added storage and durability.
- Four swivel casters, including two with side brakes for controlled mobility and stability.
- Designed to accommodate most large-capacity rice warmers and cookers in commercial kitchens.
- NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.