Shop ALLPOINTS
See all product information
Create Account
Fry Basket
- Mfr # 262042
- Zoro # G402233676
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Coating
Nickel-plated
Height (in)
5.25 in
Dishwasher Safe
Yes
Handle Type
Right Hook
Length (in)
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 262042
- Zoro #
- G402233676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height (in)
- 5.25 in
- Length (in)
- 10 in
- Size
- Full size
- Depth (in)
- 5 in
- Width (in)
- 8.75 in
Details
- Coating
- Nickel-plated
- Dishwasher Safe
- Yes
- Handle Type
- Right Hook
Description
Fryer Basket, Full Size, Right Hook,;10"L X 8-3/4"W X 5" Deep,;Star Fryer 110Hl, 115(D,Dl), 116(C,Cl,D,Dl), 215B, 216,;515, 515(E,Ea), 530(F,Fa,T,Ta,Te,Tea).;Series:630.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.