Shop ALLPOINTS
See all product information
Create Account
8010841 Cold Control For Randell
- Mfr # 8010841
- Zoro # G604880173
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Length
4 in
Height
3 in
Weight
0.3 lb
Fits Brand
Randell
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010841
- Zoro #
- G604880173
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Height
- 3 in
- Width
- 4 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Randell
- Item
- Cold Control
Description
20(20)a 250v 50/60hz 20(20)a 250/125v 50/60hz 30 capilary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.