Shop HOBART
See all product information
Create Account
Relay
- Mfr # 411497-000A1
- Zoro # G402292055
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Tag77fd, Series Rgt-10, Sg, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
Features
Screw Terminals; 1-7/8 in X 1-1/2 in Mount Centers
Fits Brand
Hobart; Vulcan
Type
SPDT
Amps
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411497-000A1
- Zoro #
- G402292055
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.50 in
- Height
- 4.50 in
- Width
- 2.50 in
Details
- Item
- Relay
- For Use With
- Vulcan Oven Tag77fd, Series Rgt-10, Sg, Vc4gc, Vc4gd, Vc4gs, Vc6gc, Vc6gd, Vc6gs
- Features
- Screw Terminals; 1-7/8 in X 1-1/2 in Mount Centers
- Fits Brand
- Hobart; Vulcan
- Type
- SPDT
- Amps
- 30 A
- Voltage
- 120 V
Description
, [ Spdt ] [30 Amps] [120V ] [ Screw Terminals] ;[1-7/8" Mt Ctrs X 1-1/2" Mt Ctrs ] [Deltrol ];Vulcan Oven Tag77Fd, Series Rgt-10, Sg, Vc4Gc, ;Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.