Shop USA INDUSTRIALS
See all product information
Create Account
Self-Supported Clear Plastic Divide, PK16
- Mfr # BULK-PD-243
- Zoro # G6653158
product price:Â
$
1,272.99
/pk of 16, $79.56/ea
Free Shipping & Returns
Key Features
Corners
Round
Thickness
1/4 in
Overall Height
24 in
Shell Material
Plastic
Overall Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PD-243
- Zoro #
- G6653158
- UPC #
- 193005992910
- Country of Origin
- United States
- Corners
- Round
- Item
- Self-Supported Clear Plastic Dividers
- Shell Material
- Plastic
- Includes Cutout
- No
- Includes Mounting Hardware
- Not Included
- Border
- Frameless
- Material
- Plastic
Dimensions
- Thickness
- 1/4 in
- Overall Height
- 24 in
- Overall Width
- 24 in
Description
Self-Supported Clear Plastic Dividers, Includes Mounting Hardware Not Included, Overall Height 24 in, Overall Width 24 in, Thickness 1/4 in, Border Frameless, Corners Round, Includes Cutout No, Cutout Height Not Applicable, Cutout Width Not Applicable, Material Plastic, Package Quantity 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.