Shop HARRINGTON
See all product information
Create Account
Bottom Hook
- Mfr # M3021A150E
- Zoro # G4029420
product price:Â
$
7,067.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Harrington Hoists
For Use With Mfr. Model Number
CB120-10, CB120-20
Includes
Safety Latch
Product Type
Bottom Hook Assembly
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3021A150E
- Zoro #
- G4029420
- UPC #
- -
- Country of Origin
- Japan
- Fits Brand
- Harrington Hoists
- For Use With Mfr. Model Number
- CB120-10, CB120-20
- Includes
- Safety Latch
- Item
- Bottom Hook Assembly
- Product Type
- Bottom Hook Assembly
- Material
- Carbon Steel
- Compatible Series
- CB
- Compatible Hoist Type
- Manual Chain Hoists
- Compatible Load Capacity
- 30,000 lb
- Shell Material
- Carbon Steel
Dimensions
- Overall Width
- 10.8 in
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 30,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 10.8 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.