Shop DAYTON

Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening

  • Mfr # 48ME56
  • Zoro # G4595949

product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Safety Latch Hooks
Chain Length
15 55/64 ft
Hook Opening
1 7/64 in
Lever Length
16 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48ME56
Zoro #
G4595949
UPC #
190735893098
Country of Origin
China
Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
15 ft
Includes
Safety Latch Hooks
Hook Opening
1 7/64 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
49 lb
Min. Between Hooks
15 3/4 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Red
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Maximum Lifting Capacity
3,000 lb
Operating Position
Vertical
Power Source
Lever
Chain Material
Alloy Steel
Chain Finish
Black Tempered
Chain Grade
Grade 80
Body Material
Steel
Lifting Hook Material
Alloy Steel
Number of Load Chains
1
Brake Type
Double Disc Brake, Weston Style
Includes Brake
Brake Included
Overload Protection Included
No
Number of Reeves
1
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Headroom
15 3/4 in
Included Components
Safety Latch Hooks
Body Finish
Powder Coated
Power Source - TS Only
Lever
Power Source - old
Lever
Wire Color
Red

Dimensions

Chain Length
15 55/64 ft
Lever Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Width
6 3/8 in
Body Depth
7 in
Lifting Hook Opening Width
1 1/8 in
Minimum Retracted Length
15 3/4 in
Fits Chest Size
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing

Description

Lever Chain Hoist, Chain Length 15 7/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 in, Body Material Steel, Body Width 6 3/8 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.