Bottom Hook
- Mfr # M3021A050
- Zoro # G4029466
product price:Â
$
1,192.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Harrington Hoists
Includes
Safety Latch
For Use With Mfr. Model Number
CB050-10, CB050-10-10, CB050-12-12, CB050-20, CB050-8
Product Type
Bottom Hook Assembly
Overall Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3021A050
- Zoro #
- G4029466
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Width
- 6.3 in
Details
- Fits Brand
- Harrington Hoists
- Includes
- Safety Latch
- For Use With Mfr. Model Number
- CB050-10, CB050-10-10, CB050-12-12, CB050-20, CB050-8
- Item
- Bottom Hook Assembly
- Product Type
- Bottom Hook Assembly
- Compatible Series
- CB
- Compatible Hoist Type
- Manual Chain Hoists
- Material
- Carbon Steel
- Compatible Load Capacity
- 10,000 lb
- Shell Material
- Carbon Steel
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 6.3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.