Shop MAKITA
See all product information
Create Account
Area Light Diffuser, Makita
- Mfr # GM00002287
- Zoro # G403456975
product price:Â
$
26.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polycarbonate
Product Type
Area Light Diffuser
Compatible Manufacturer Model Number
DML811
Number of Pieces
1
Compatible Manufacturer Part Number
DML811
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GM00002287
- Zoro #
- G403456975
- UPC #
- 088381580694
- Country of Origin
- China
Details
- Item
- Area Light Diffuser
- Material
- Polycarbonate
- Product Type
- Area Light Diffuser
- Compatible Manufacturer Model Number
- DML811
- Number of Pieces
- 1
- Compatible Manufacturer Part Number
- DML811
Description
Area Light Diffuser, Product Type Area Light Diffuser, Compatible Manufacturer Model Number DML811, Compatible Grainger Model Number 60UP16, Material Polycarbonate, Number of Pieces 1, Voltage Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov