Area Light Diffuser, Makita
- Mfr # GM00002286
- Zoro # G403456760
product price:Â
$
33.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polycarbonate
Compatible Manufacturer Model Number
DML809
Number of Pieces
1
Product Type
Area Light Diffuser
Compatible Manufacturer Part Number
DML809
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM00002286
- Zoro #
- G403456760
- UPC #
- 088381580687
- Country of Origin
- China
- Item
- Area Light Diffuser
- Material
- Polycarbonate
- Compatible Manufacturer Model Number
- DML809
- Number of Pieces
- 1
- Product Type
- Area Light Diffuser
- Compatible Manufacturer Part Number
- DML809
Description
Area Light Diffuser, Product Type Area Light Diffuser, Compatible Manufacturer Model Number DML809, Compatible Grainger Model Number 60UP15, Material Polycarbonate, Number of Pieces 1, Voltage Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.