Shop RPI
See all product information
Create Account
SSC Buffer 20x Solution, 4L
- Mfr # S24022-4000.0
- Zoro # G403560634
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Shelf Life
18 mo
Concentration
S24022
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24022-4000.0
- Zoro #
- G403560634
- UPC #
- -
- Country of Origin
- United States
- Item
- SSC Buffer
- Shelf Life
- 18 mo
- Concentration
- S24022
Dimensions
- Chemical Container Size
- 4 L
Description
SSC Buffer, Concentration S24022, Chemical Container Size 4 L, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.