Scintillation Cocktails
- Mfr # 400460
- Zoro # G324783648
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Application
Research or Further Manufacturing Use Only
Form
Liquid
Chemical Formula
C8H10
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400460
- Zoro #
- G324783648
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Chemical Formula
- C8H10
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- CAS Number
- 1330-20-7
- Quantity
- 1
- Container Type
- Jug
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Volume
- 4 L
- Product Type
- Xylene Scintillation Cocktail
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Colorless
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 1330-20-7, Molecular Weight Not Applicable, Chemical Formula C8H10, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.