Shop PEAK

Antifreeze Coolant, 1 gal., 50/50

  • Mfr # FCAB53
  • Zoro # G4037647

product price: 
$
12.49
/ea

Key Features

Color
Fuschia
Size
1 gal
Application
Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Type
Ready-to-Use
For Use With
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCAB53
Zoro #
G4037647
UPC #
074804003192
Country of Origin
United States
Color
Fuschia
Application
Antifreeze/Coolant for Heavy-Duty Diesel, Gasoline, and Natural Gas Engines Helps Protect All Cooling System Metals and Components Against Corrosion
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Eliminates SCA mixing errors at Initial Fill, Incorporates Nitrite to provide Wet Sleeve Liner protection against Cavitation, Optimum Protection Against Freezing and Boil Over, Phosphate Free Formula Reduces the Risk of Scale, Provides Corrosion Protection of All Cooling System Metals and Components, Works in All Heavy-Duty Diesel, Gasoline and Natural Gas Engine Cooling Systems
Container Type
Bottle
pH
7.5
Item
Antifreeze Coolant
Specific Gravity
1.06
Flash Point (F)
241 Degrees F
Freezing Point (F)
-34 Degrees F
Dilution Ratio
Pre-Diluted
Standards
ASTM D3306, ASTM D4985, ASTM D6210
pH Value
10.5
Boiling Point (F)
224 Degrees F
Flash Point
241 Degrees F
Manufacturer Specifications
All Heavy-Duty Diesel, Gasoline, and Natural Gas Engine Cooling Systems, Caterpillar, CNH EG-3, CNH EG-4, Cummins 90T8-4, Cummins CES 14603, Detroit Fluid Specification 7SE298, Detroit Fluid Specification 93K217, Ford, Freightliner 48-22880, GCA A-A-52624, TMC RP329
Silicate-Free
Contains Silicate
Phosphate-Free
Phosphate-Free
Freezing Point
-34 Degrees F
VOC Content Weight Percentage
0 %
Base Formulation
Ethylene Glycol
Maximum pH Level
11
Net Weight
1 gal
Series
FLEET CHARGE
Biodegradable
Biodegradable
Boiling Point
224 Degrees F
Minimum pH Level
10.5
Concentration Type
Pre-Diluted 50/50
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Product Form
Liquid
Wire Color
Fuschia

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Fits Chest Size
Eliminates SCA mixing errors at Initial Fill, Incorporates Nitrite to provide Wet Sleeve Liner protection against Cavitation, Optimum Protection Against Freezing and Boil Over, Phosphate Free Formula Reduces the Risk of Scale, Provides Corrosion Protection of All Cooling System Metals and Components, Works in All Heavy-Duty Diesel, Gasoline and Natural Gas Engine Cooling Systems

Description

Antifreeze Coolant, Series FLEET CHARGE, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Fuschia, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.