Shop PEAK

Herculiner PEVB53 Peak OEM European Engine Coolant Original Equipment Technology; Violet

  • Mfr # P34-PEVB53
  • Zoro # G104067760

product price: 
$
40.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P34-PEVB53
Zoro #
G104067760
UPC #
74804063813
Country of Origin
United States

Description

Peak original equipment technology antifreeze + coolant for Asian vehicles is a line of premium coolants specifically designed to match the technology and color requirements of Asian vehicles. Each coolant is formulated with the same corrosion inhibitor technology that protected your vehicle straight from the factory. These formulas will provide excellent protection against rust and corrosion to all cooling system metals.

Features
  • Protects All Cooling System Metals From Rust And Corrosion
  • Meets The Performance Requirements Of ASTM D3306 And JIS K2234
  • Service Life Of Up To 5 Year Or 150,000 Mile With A Complete Cooling System Flush And Fill
  • Designed To Match The Technology And Color Requirements Of Asian Vehicle
Specifications
  • Type: 50/50 Pre-Diluted
  • Unit Size: 1 Gallon
  • Unit Type: Jug
  • Color: Violet
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.