Shop JEFFREY ALEXANDER
See all product information
Create Account
128 mm Center-to-Center Satin Nickel Flared Philip Cabinet Pull
- Mfr # 767-128SN
- Zoro # G403799652
product price:Â
$
12.44
/ea
Key Features
Finish
Satin Nickel
Material
Zinc
Length
6-5/16"
Width
9/16 in
Includes
Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 767-128SN
- Zoro #
- G403799652
- UPC #
- 840002549448
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Two 8-32 x 1" and 1-3/4" break-away screw. (Included)
Dimensions
- Length
- 6-5/16"
- Width
- 9/16 in
Description
A playful flare and soft lines of Philip's pull creates excitement and a bit of romance. This Jeffrey Alexander 6-5/16" overall length Satin Nickel pull is offered in two additional standard pull lengths and a matching flared cabinet knob for a lively design option. Seven top trending finishes, including Matte Black, Brushed Gold, and Satin Bronze, make this collection a winning choice for any kitchen, bath or closet. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.