Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richelieu America 235729 1.12 in. TruGuard Round Heavy Duty Self Adhesive Felt Pads; Tan - Pack of 8

  • Mfr # 235729

  • Zoro # G403883580


product price: $33.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235729
Zoro #
G403883580
UPC #
057507995605
Country of Origin
Canada

Description

Heavy Duty Self Adhesive Felt Pads, With Matching Tan Mounting Discs, Plastic Mounting Disc Is Screwed/Nailed Into Chair Leg & Self-Adhesive Felt Pad Fits Into The Plastic Disc,

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Protects Flooring Against Scratches & Wear
  • Ideal For Hardwood, Linoleum, Vinyl, Ceramic, Tile, Terrazzo & Marble
Specifications
  • Color: Tan
  • Size: 1.12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.