PIDTempController, Analog, 1/16DIN, 5VA, PID

  • Mfr # PXU200B0
  • Zoro # G404104691
product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PXU200B0
Zoro #
G404104691
UPC #
-
Country of Origin
Taiwan, Province of China
Item
PID Temperature Controller
Digital/Analog
Analog
Sensor Type
B, E, J, K, L, N, R, RTD, S, T, TXK, U
Description/Special Features
2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs
Voltage
24V DC
Input Voltage
24V DC
Output
Logic/SSR
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
0 to 25mA AC
Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Control Period
100 msec
Power Consumption
5 VA
Series
Red Lion
Proportional Band
0 to 9999%
Standards
CE, Emission CISPR 11 Class A, EN 61010-1, EN 61326-1, RoHS, UL File No. E179259
Alarms
(2) Relays, Alarm Form A or Form C
Setting Accuracy
+/-0.3% of Span, +1 Degrees C @ 25 Degrees C
Hysteresis
Programmable
Current
0-50 mA, 4-20 mA
Display Type
Analog
Product Type
PID Temperature Controller
Parameters Measured
18-36V DC / 24V AC
Operating Environment
Indoor
Fahrenheit Temperature - Maximum
122 Degrees F
Celsius Temperature - Minimum
0 Degrees C
Fahrenheit Temperature - Minimum
32 Degrees F
Display Units
Celsius, Fahrenheit
Celsius Temperature - Maximum
50 Degrees C

Dimensions

DIN Size
1/16
Width
1.89 in
Depth
3.4 in
Length
1 7/8 in
Overall Height
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
1 7/8 in

Description

PID Temperature Controller, Analog, B, E, J, K, L, N, R, RTD, S, T, TXK, U Sensor Type, DIN Size 1/16, Input Voltage 24V DC, Output Logic/SSR, Temp. Range Dependent on Sensor Type, Control Mode PID, 0 to 25mA AC Amps, Length 1.89 in, Width 1.89 in, Depth 3.4 in, Control Period 100 msec, 2nd Analog Input, 2nd Analog Output, Current Transducer (CT) Input, Dual Relay Alarms, Full PID Control, Ramp/Soak Capability, Universal Inputs, Hysteresis Programmable, Proportional Band 0 to 9999 Percent

Ratings & reviews