Plastic Large Drawer Bin System, 14.24 in W, 8.307 H
- Mfr # CMST40709
- Zoro # G404105100
product price:Â
$
19.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Plastic
Height
8.307
Width
14.24 in
Depth
6.045
Includes
9 Large Drawer Bin System {{1}}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST40709
- Zoro #
- G404105100
- UPC #
- 076174816877
- Country of Origin
- Malaysia
Dimensions
- Height
- 8.307
- Width
- 14.24 in
- Depth
- 6.045
Details
- Material
- Plastic
- Item
- Large Drawer Bin System
- Includes
- 9 Large Drawer Bin System {{1}}
Description
Large 9 Drawer Bin System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.