Shop CRAFTSMAN
See all product information
Create Account
Hose Cutters, Steel, 3.46, 12.2
Mfr # CMMT98335
Zoro # G404217865
product price:Â
$
22.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaw Material
Steel
Includes
Hose Cutter {{1}}
Length
12.2
Color
Red
Height
0.83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT98335
- Zoro #
- G404217865
- UPC #
- 885911700283
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 12.2
- Height
- 0.83
- Depth
- 3.46
Details
- Item
- Hose Cutters
- Jaw Material
- Steel
- Includes
- Hose Cutter {{1}}
- Color
- Red
Description
Hose Cutters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.