24 in. Bolt Cutter, Wire Cable Cutter, Chrome Vanadium Steel
- Mfr # W30748
- Zoro # G923310566
product price:Â
$
86.69
/ea
Key Features
Cutting Capacity/Material
Steel, Rubber
Color
Black
Overall Length
24 in
Jaw Material
Steel
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30748
- Zoro #
- G923310566
- UPC #
- 39564136467
- Country of Origin
- Taiwan, Province of China
- Cutting Capacity/Material
- Steel, Rubber
- Color
- Black
- Item
- Bolt Cutter
- Jaw Material
- Steel
- Case Included
- No
Dimensions
- Overall Length
- 24 in
- Max Cutting Diameter (in)
- 0.375 in
Description
The Performance Tool W30748 Bolt/Wire/Cable Cutter is a versatile tool that offers 3-in-1 cutting capability, making it an essential addition to any tool collection. With precision sharpened drop forged chrome vanadium steel, this cutter is designed to provide clean, accurate cuts every time. The ergonomic rubber grips offer a secure hold and maximum control, reducing hand fatigue during extended use. The W30748 is capable of cutting soft metals up to 3/8-Inch (10mm) and medium grade steel up to 5/16-Inch (8mm), making it a versatile tool for a variety of tasks. Additionally, the adjustable cutting edges can be easily aligned by loosening the nuts on the cam bolts and rotating them inward until the jaws align. Please note, it is not recommended to cut steel with HRC over 35 degree or twist/pry while cutting. Get the job done quickly and efficiently with the Performance Tool W30748 Bolt/Wire/Cable Cutter.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.