Shop ZORO SELECT
See all product information
Create Account
Ceramic Magnets, Rectangular
- Mfr # 10E790
- Zoro # G4043882
product price:Â
$
3.25
/ea
Key Features
Material
Ceramic
Max. Pull
3.2 lb
Thickness
0.393 in
Overall Length
1 7/8 in
Overall Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10E790
- Zoro #
- G4043882
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 0.393 in
- Overall Length
- 1 7/8 in
- Overall Width
- 7/8 in
- Overall Height
- 25/64 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Details
- Material
- Ceramic
- Max. Pull
- 3.2 lb
- Item
- Ceramic Magnets
- Stability Temp.
- 400 Degrees F
- Color
- Gray
- Shape
- Rectangular
- Weight Capacity
- 5.72 lb
- Magnetized Direction
- Through Thickness
- Pull Force - Maximum
- 3.2 lbf
- Ceramic Grade
- 5
- Stability Temperature
- 400 Degrees F
- Shell Material
- Ceramic
- Wire Color
- Gray
Description
Ceramic Magnets,Rectangular
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.