Shop ZORO SELECT
See all product information
Create Account
PlateMagnet, 18-1/2"L, Ceramic, 8"W
- Mfr # 10E730
- Zoro # G3975212
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Magnetic Separator Type
Plate Magnet
Primary Magnet Material
Ceramic
Overall Length
18 1/2 in
Overall Width
8 in
Overall Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10E730
- Zoro #
- G3975212
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18 1/2 in
- Overall Width
- 8 in
- Overall Height
- 1 1/4 in
- Height (In.)
- 1-1/4
- Length (In.)
- 18-1/2
- Width (In.)
- 8
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
Details
- Magnetic Separator Type
- Plate Magnet
- Primary Magnet Material
- Ceramic
- Item
- Plate Magnet
- Magnet Housing Material
- Stainless Steel
- Housing Material
- Stainless steel
- Magnet Type
- Ceramic
Description
Plate Magnet, Rectangle, 18 1/2 in Overall Length, 8 in Overall Width, 1 1/4 in Overall Height, Ceramic
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.