Basic 10x25 Compact Binocular with Ruby Coating
- Mfr # 2008
- Zoro # G405308845
product price:Â
$
16.69
/ea
Key Features
Magnification
10x
Prism Type
BK7
Optical Lens Coating
Ruby Coated
Color
Black
Includes
Basic 2008 10x25 Binocular Case Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2008
- Zoro #
- G405308845
- UPC #
- 698156020081
- Country of Origin
- China
Details
- Magnification
- 10x
- Prism Type
- BK7
- Optical Lens Coating
- Ruby Coated
- Color
- Black
- Includes
- Basic 2008 10x25 Binocular Case Instructions
- Field of View
- 328.08 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.