This item is Discontinued.

This item is Discontinued.
Brass 25 PK (Discontinued)
Mfr #
CH440BP-25K
Zoro #
G405373119
UPC # 791674020769
Country of Origin China
Category Brass Pipe Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH440BP-25K
- Zoro #
- G405373119
- UPC #
- 791674020769
- Country of Origin
- China
Details
- Pipe Fitting Material
- Brass
- Color
- Golden
Description
Interstate Pneumatics 1/4 Inch Industrial Brass Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov