This item is Discontinued.

This item is Discontinued.
3 qt. Clear Square Plastic Serving Bowls (24 Bowls), 24PK (Discontinued)
Mfr #
6927-CASE
Zoro #
G405392325
UPC # 810049104016
Country of Origin China
Category Disposable Plates and Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6927-CASE
- Zoro #
- G405392325
- UPC #
- 810049104016
- Country of Origin
- China
- Item
- Bowls
- color
- Clear
- Color
- Clear
- Material
- Plastic
Dimensions
- size
- 3 qt Serving Bowls
- Disposable Plate Size
- 4.5 in
Description
3 qt. Clear Square Plastic Serving Bowls (24 Bowls)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.