Microwaveable Noodle Bowl with Insert and Lid, 50oz, 90PK
- Mfr # 804516
- Zoro # G422905072
original price:Â $113.99 , new price: $102.99 , 9 percent off
new price:Â
$
102.99
/pk of 90, $1.14/ea
Free Shipping & Returns
Key Features
Capacity
50 oz
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Outside Height
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804516
- Zoro #
- G422905072
- UPC #
- -
- Country of Origin
- China
- Capacity
- 50 oz
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Noodle Bowl with Insert and Lid
- Dishwasher Safe
- Yes
- Reusable
- Yes
- Container Lid
- Yes
- Temperature Range
- 0 to 180F
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- For Use With
- Food service, restaurants, cafeterias, home use
- Application
- Food storage, Separates dry and wet ingredients
- Pack Count
- Pack of 90
- Includes
- Bowls and Bowl Inserts
Dimensions
- Outside Height
- 4"
- Outside Width
- 7.5"
Description
Crafted for convenience, the insert separates dry and wet ingredients, and the 50-oz bowl allows diners to feast wherever they are without needing to transfer to another bowl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.