Circular Connector
- Mfr # K0P8S06W03M030
- Zoro # G405811840
product price:Â
$
288.99
/ea
Sold in multiples of 5 for
$1,444.95
Free Shipping & Returns
Key Features
Style - Connector
Straight to Pigtail
Cable Clamping Method
Threaded
Use With - Nonmetallic Building Cable
WSOR
Type
Male to Pigtail
Cable Opening Max.
0.480 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0P8S06W03M030
- Zoro #
- G405811840
- UPC #
- -
- Country of Origin
- Poland
- Style - Connector
- Straight to Pigtail
- Cable Clamping Method
- Threaded
- Use With - Nonmetallic Building Cable
- WSOR
- Type
- Male to Pigtail
- Cable Opening Max.
- 0.480 in
- Material
- TPU
- Color
- Orange
- Current - Maximum per Contact
- 12.0A, 18.0A
- Series
- 120480
- Product Name
- Brad M23
- Material - Coupling Nut
- Brass
- Voltage - Maximum
- 300V / 600V
- Connector End A
- M23
- Connector End B
- Pigtail
- Material - Contact
- Copper Alloy
- Material - Cable Jacket
- TPU
- Material - Plating Mating
- Gold
- Poles
- 8
- LED Indicator
- No
- Temperature Range - Operating
- -25° to +85°C
- Gender
- Male-Pigtail
- Keyway
- Multiple
- IP Rating
- IP67
Dimensions
- Wire Size (AWG)
- 16, 19
- Cable Diameter
- 12.10mm (.480")
- Cable Length
- 3.0m (9.84')
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.