Variable Frequency Drives, White

  • Mfr # DH1-32048FN-C21C
  • Zoro # G406439197
product price: 
$
3,340.99
/ea
Free Shipping & Returns

Key Features

Input Type
Analog, Digital
Input Voltage
230V AC
Display Type
LCD
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-32048FN-C21C
Zoro #
G406439197
UPC #
786689074746
Country of Origin
Dominican Republic

Dimensions

Overall Height
10 1/2 in
Overall Depth
22 in
Overall Width
8 in

Details

Input Type
Analog, Digital
Input Voltage
230V AC
Display Type
LCD
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Item
Variable Frequency Drives
Input Phase AC
Three
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
With Bypass / No Bypass
With Bypass
Input Voltage Range
208 to 240V AC
Output Frequency Range
0 to 400 Hz (standard)
Enclosure
Open
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Phase AC
Three
Torque Application
Constant Torque, Variable Torque
Start/Stop Control
Automatic, Manual, Programmable
Maximum Output Current
48 A
Series
PowerXL DH1
Brake Chopper Included
No
Control Type
Built-In Keypad
Output Voltage
208-240V AC
Enclosure Rating
IP21
Control Method
Keypad
Maximum Output Power
15 hp
Output Type
Analog, Digital
With Line Contactor / No Line Contactor
No Line Contactor
Form Factor
0.01 Hz Resolution
Output Voltage Range
208V AC to 240V AC
Number of Inputs
(8) Digital In, (2) Analog In
Application
HVAC AC Drive
Color
White
Style
HVAC Compact AC Drive
Ethernet Port Included
No
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
IP Rating
IP21
Output Horsepower
15 hp
Number of Inputs - Analog
2
Number of Outputs - Relay
3
Bypass Design
With Bypass
Output Frequency - Minimum
400 Hz
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Includes Brake Chopper
No
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Line Contactor Design
No Line Contactor
Input Phase
Three
Output Frequency - Maximum
0 Hz
Output Phase
Three
Number of Outputs - Digital
1
Output Current - Maximum
48 A
Wire Color
White
Container Type
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 48 A, Output Voltage 208-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews