Shop EATON
See all product information
Create Account
LegendPlate, Clamp, White/Blk, Rectangular
- Mfr # HT8SP90
- Zoro # G4064961
product price:Â
$
5.69
/ea
Key Features
Material
Plastic
Height
1.77 in
Width
1.77 in
Legend
Clamp
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT8SP90
- Zoro #
- G4064961
- UPC #
- 782113566658
- Country of Origin
- Dominican Republic
- Item
- Legend Plate
- Material
- Plastic
- Legend
- Clamp
- Shape
- Rectangular
- Legend/Background Color
- Black
- For Use With
- 30.5mm Pushbutton Operators and Indicating Lights
- Product Type
- Legend Plate
- Type
- Standard
- Series
- HT800
- Certifications
- UL Listed
- Field color
- Black
- Product Name
- Eaton HT800 pushbutton legend plate
- Keyway Type
- Notch
- Language
- English
- Background Color
- Black
- Legend Color
- White
- Compatible with Series
- HT800
- Shell Material
- Plastic
- Compatible Series
- HT800
Dimensions
- Height
- 1.77 in
- Width
- 1.77 in
- Operator Size
- 30 mm
- Diameter
- 30 mm
- Size
- 30.5 mm
- Product Height
- .05 in
- Product Width
- 1.5 in
- Product Length/Depth
- 1 in
- Manufacturer Warranty Length
- 1 yr
- Overall Width
- 1 1/2 in
- Compatible Panel Cutout Diameter
- 30 mm
- Overall Height
- 1 in
Description
Legend Plate, Rectangular, Legend Clamp, For Use With 30.5mm Pushbutton Operators and Indicating Lights, Legend/Background Color Black, Material Plastic, Height 1.77 in, Width 1.77 in, Diameter 30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.