Shop CONDOR

Class 2, Orange, Hook-and-Loop, Solid, N

  • Mfr # 786F64
  • Zoro # G406602324

product price: 
$
5.89
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
786F64
Zoro #
G406602324
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Reflective Stripe Width
2 in
Vest Size
4XL
Length
29 in
Maximum Chest Size
66 in
Minimum Chest Size
62 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107
Horizontal Stripe Type
Single
Cooling
No
Includes LED Lights
No
Safety Vest Style
Standard
Fall Protection Compatible
No
Vest Back Style
Solid
Reflective Tape Type
Glass Bead
Fabric Construction
Solid
Includes Tool Lanyard Grommets
No
Total Number of Pockets
0
Reflective Stripe Color
Silver
Expandable
No
ANSI Type
Type R, Class 2
Number of Inside Pockets
0
Vest Front Style
Solid
Anti-Static
No
Reflective Stripe Main Color
Silver
Vest Features
Breathable Fabric
Includes Microphone Tab
No
Features
Breathable Fabric; 360 Degrees Visibility
Flame-Resistant Properties
Not Flame-Resistant
Reflective Stripe Border Type
None
Number of Outside Pockets
0
Breakaway
No
Includes ID Window
No
UV-Resistant Material
No
Includes Tablet Pocket
No
Reflective Tape Attachment Type
Stitched
Reflective Stripe Location
Shoulder, Torso
Front Closure
Hook-and-Loop

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.